6 x 3 in. Blind 125# Ductile Iron C110 IPT Tap-on-Pipe Flange

You last purchased this on
 
Tyler Union

6 x 3 in. Blind 125# Ductile Iron C110 IPT Tap-on-Pipe Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 x 3 in. Blind 125# Ductile Iron C110 IPT Tap-on-Pipe Flange

  • Fast #
  • Part #DTAPBFUM
  • Item #2401985
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASME:
ASME B16.1
ASTM:
ASTM A-536, ASTM A-21.10
AWWA:
AWWA C-110, AWWA C-111
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
125#
UL Listed:
No