6 x 3 in. Butt Weld Schedule 10 304L Stainless Steel Eccentric Reducer
6 x 3 in. Butt Weld Schedule 10 304L Stainless Steel Eccentric Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 363-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 10