6 x 3 in. NPS 150# Black Cast Iron HEX Reducing Bushing

You last purchased this on
 

6 x 3 in. NPS 150# Black Cast Iron HEX Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

6 x 3 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBUM
  • Item #63116
  • Manufacturer Part #0318909363
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-126A
Clean Bagged:
No
Coating:
Black
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Bushing
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Pressure Class:
125#