6 x 3 in. Flanged 125# Concentric Black Cast Iron Reducer

You last purchased this on
 
AnvilStrut

6 x 3 in. Flanged 125# Concentric Black Cast Iron Reducer

This product requires certification to purchase.
You last purchased this on
 
AnvilStrut

6 x 3 in. Flanged 125# Concentric Black Cast Iron Reducer

  • Fast #
  • Part #BCIFCRUM
  • Item #35863
  • Manufacturer Part #0306060807
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Black Cast Iron
Pressure Class:
125#