6 x 36 in. Mechanical Joint x Swivel Nut Asphaltic and Fusion Bonded Epoxy Ductile Iron Reducing Hydrant Adapter
6 x 36 in. Mechanical Joint x Swivel Nut Asphaltic and Fusion Bonded Epoxy Ductile Iron Reducing Hydrant Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
- Application:
- Hydrants, Valve
- Clean Bagged:
- No
- Coating:
- Asphaltic, Fusion Bonded Epoxy
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Swivel Nut
- End Connections:
- Mechanical Joint x Swivel Nut
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 36 in
- Fitting Sizes:
- 6 in x 36 in
- Fitting Type:
- Hydrant Adapter, Reducing
- ISO:
- ISO 9001:2015
- Length:
- 36 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement-lined
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Waterworks Application:
- Water
- Weight:
- 100 lb