6 x 4 in. Cast Iron Space Saver Flange

Part #RRHFLSP13114  |  Item #4932878  |  Manufacturer Part #RHFLSP13114

Call for Pricing EACH

Fitting Sizes

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The space saver flange revolutionizes the process by dramatically lessening the amount of space needed to down size without costly re-piping
  • Built to last, the Space Saver Flange is made of cast iron with ASTM grade B7 stud bolts and quality red rubber gaskets
  • Furnished with all hardware needed, one set per box
  • Available in thirty-one standard sizes
  • Custom flages available up to 24" upon request

Specifications

ASTM Specifications: ASTM A193

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Fitting Type: Reducing

Material: [Cast Iron, Steel, Red Rubber]

Product Type: Space Saver Flange

Thickness: 1-3/16 in

UL Listed: Yes

Weight: 31