6 x 4 in. Copper Coupling (Clean & Bagged)

You last purchased this on
 

6 x 4 in. Copper Coupling (Clean & Bagged)

This product requires certification to purchase.
You last purchased this on
 

6 x 4 in. Copper Coupling (Clean & Bagged)

  • Fast #
  • Part #CBCRCUP
  • Item #2177320
  • Manufacturer Part #9004820CB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.23
ASTM:
ASTM B-75
Application:
Medical Gas
CSA Certified:
CSA B125
Clean Bagged:
Yes
Diameter - Outside:
7/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Coupling
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes