6 x 4 in. Flanged 125# Black Cast Iron 90 Degree Elbow

Part #BCIF9UP  |  Item #92363  |  Manufacturer Part #0306006206

$ 746.17 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in x 4 in

    Part #BCIF9UPItem #92363Mfr. Part #0306006206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 746.17 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.4

Clean Bagged: No

Coating: Black

Elbow Degree: 90

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#