6 x 4 in. Flanged x Threaded 125# Black Cast Iron 90 Degree Elbow
6 x 4 in. Flanged x Threaded 125# Black Cast Iron 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#