6 x 4 in. IPS or OD x Socket Schedule 40 PVC Saddle

Part #S463532  |  Manufacturer Part #463-532

Tap Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-2466

Clean Bagged: No

End Connection 1: IPS, OD

End Connection 2: Socket

End Connections: IPS;OD x Socket

Fits Pipe Size: 6 in

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

Schedule Class: 40

Tap Size: 4 in

Type: S463532