6 x 4 in. MNPT x FNPT Galvanized Malleable Iron Bushing

You last purchased this on
 

6 x 4 in. MNPT x FNPT Galvanized Malleable Iron Bushing

  • Fast #
  • Part #IGBUP
  • Item #502120
  • Manufacturer Part #MGBU1311
4.9 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

6 x 4 in. MNPT x FNPT Galvanized Malleable Iron Bushing

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Import
  • Material: Malleable Iron
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B16.3, ASME B16.39, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing, Hex
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Type:
IGBUP
UL Listed:
Yes