6 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

You last purchased this on
 

6 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

6 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIFERUP
  • Item #51093
  • Manufacturer Part #0306070004
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.1
ASTM:
ASTM A-126 Class A, ASTM A-126 Class B, ASTM A-153
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
9 in
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Temperature Range:
-20 to 450 Deg F
Weight:
50 lb