6 x 4 in. OD 12 ga 316L Stainless Steel Eccentric Reducer
6 x 4 in. OD 12 ga 316L Stainless Steel Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Eccentric
- Material:
- Stainless Steel
- Material Type:
- 316L