6 x 4 in. PVC Schedule 40 DVW Slip x HUB Flush Bushing

Part #PDWVFBUP  |  Item #7259  |  Manufacturer Part #PVC 00107 2000

$ 35.67 EACH
(Pricing is for 6 in x 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 6 in

    Part #PDWVFB10UItem #4113315Mfr. Part #PVC 00107 2350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.04 /EACH
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #PDWVFB12UItem #4113322Mfr. Part #PVC 00107 2500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 180.39 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #PDWVFBJHItem #5515Mfr. Part #PVC 00107 0600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.82 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #PDWVFBKHItem #12305Mfr. Part #PVC 00107 0800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.58 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #PDWVFBKJItem #40229Mfr. Part #PVC 00107 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.67 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #PDWVFBMJItem #23157Mfr. Part #PVC 00107 1200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.99 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #PDWVFBMKItem #6134Mfr. Part #PVC 00107 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.22 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #PDWVFBPKItem #41009Mfr. Part #PVC 00107 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.89 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #PDWVFBPMItem #24262Mfr. Part #PVC 00107 1800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.18 /EACH
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #PDWVFBUMItem #85861Mfr. Part #P107-530

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.68 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #PDWVFBUPItem #7259Mfr. Part #PVC 00107 2000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.67 /EACH
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #PDWVFBXPItem #2250933Mfr. Part #PVC 00107 2100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.36 /EACH
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #PDWVFBXUItem #22626Mfr. Part #PVC 00107 2200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.84 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866]

Application: [Non-potable Water, Storm Drainage]

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

End Connection 1: Spigot

End Connection 2: Hub

End Connections: Spigot x Hub

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Fitting Type: [Concentric, DWV, Flush, Sewer]

Material: Plastic

Material Type: PVC DWV

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Temperature Range: 32 to 140 Deg F