6 x 4 in. Schedule 10 Concentric Seamless 304L Stainless Steel Reducer

Part #DS14LSCRUPE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Pipe Wall Type: Seamless

Schedule Class: 10

Type: DS14LSCRUPE

UL Listed: No