6 x 4 in. Spigot x Hub Socket SDR 35 PVC Bushing

You last purchased this on
 
Multi-Fittings Corporation

6 x 4 in. Spigot x Hub Socket SDR 35 PVC Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

6 x 4 in. Spigot x Hub Socket SDR 35 PVC Bushing

  • Fast #
  • Part #MUL040896
  • Item #1617859
  • Manufacturer Part #040896
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints, This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional, Acids, Alkalis And Normally Diluted Hydrocarbons Have Little Or No Effect, Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • Injection Molded
  • Corrosion Resistant
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-2729, ASTM D-3034
Application:
Sanitary, Drainage
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Sewer Bushing
Height:
3-661/1000 in
Length:
6-13/20 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Bushing
Schedule Class:
SDR 35
Weight:
8/15 lb
Width:
6-327/500 in