6 x 4 in. Sewer Hub x Hub DWV and Reducing SDR 35 PVC Coupling
This product has been replaced by
Manufacturer Part #340727
6 x 4 in. Sewer Hub x Hub DWV and Reducing SDR 35 PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
- The chemical resistance of SDR35 sewer fittings is exceptional
- Injection molded
- Corrosion resistant
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Abrasion Resistance, Chemical Resistance, Sewer
- CSA Certified:
- CSA B181.2
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- Weight:
- 0.61 lb