6 x 4 in. Spigot x Gasket and Eccentric Increaser PVC Bushing

You last purchased this on
 
TRENCH TOUGH PLUS

6 x 4 in. Spigot x Gasket and Eccentric Increaser PVC Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 x 4 in. Spigot x Gasket and Eccentric Increaser PVC Bushing

  • Fast #
  • Part #MUL043237
  • Item #304085
  • Manufacturer Part #043237
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Corrosion Resistant
  • Typically, Half The Weight Of Fabricated Fittings
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Extended Bushing
Height:
6-189/500 in
Length:
7-3/5 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Bushing
Schedule Class:
SDR 35
Width:
7-299/500 in