6 x 4 in. Threaded Black Carbon Steel Nipple

Part #IBNUP  |  Manufacturer Part #ZNB134

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Origin: Global