6 x 48 in. Mechanical Joint x Swivel Ductile Iron C153 Short Body Adapter

Part #MJSHAU48  |  Item #4157874

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-111

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Swivel Nut

End Connections: Mechanical Joint x Swivel Nut

Fitting Size 1: 6 in

Fitting Size 2: 48 in

Fitting Sizes: 6 in x 48 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Waterworks Application: Water