6 x 48 in. Threaded Global Black Carbon Steel Ready Cut Pipe

You last purchased this on
 

6 x 48 in. Threaded Global Black Carbon Steel Ready Cut Pipe

This product requires certification to purchase.
You last purchased this on
 

6 x 48 in. Threaded Global Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNU48
  • Item #3106052
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fire Suppression System Rated:
No
Length:
4 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
6 in