6 x 5 in. 28 ga Duct Connector

Part #SHMDC28U  |  Item #4041089  |  Manufacturer Part #RIA-T3/6

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Gauge: 28

Length: 6 in

Material: Galvanized Steel

Width: 5 in