6 x 5 in. Flanged 125# Black Cast Iron Concentric Reducer
6 x 5 in. Flanged 125# Black Cast Iron Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.1, ANSI Class 125, ANSI Class 250
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#