6 x 5 in. Flanged 125# Ductile Iron C110 Eccentric Full Body Reducer

You last purchased this on
 

6 x 5 in. Flanged 125# Ductile Iron C110 Eccentric Full Body Reducer

This product requires certification to purchase.
You last purchased this on
 

6 x 5 in. Flanged 125# Ductile Iron C110 Eccentric Full Body Reducer

  • Fast #
  • Part #FERUS
  • Item #348981
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
5 in
Fitting Sizes:
6 in x 5 in
Fitting Type:
Eccentric Reducer, Reducer
ISO:
ISO 9001
Length:
9 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - Maximum:
250 psi
Pressure Class:
125#
Thickness:
0.55 in
UL Listed:
Yes