6 X 5 X 3 Galvanized Tee

Part #SHMT26SUM  |  Manufacturer Part #RX70050603

Type:

SHMT26USM
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tapered tee
  • Tapered design for improved airflow
  • Galvanized steel with rolled collars
  • Manufacturer may vary based on your location

Documents

Specifications

Fitting Size 1: 5 in

Fitting Size 2: 6 in

Fitting Size 3: 3 in

Gauge: 26

Material: Galvanized Steel

Type: SHMT26USM