6 x 6 in. 36 in. PVC Schedule 40 Conduit 90 Degree Elbow

You last purchased this on
 
CANTEX

6 x 6 in. 36 in. PVC Schedule 40 Conduit 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
CANTEX

6 x 6 in. 36 in. PVC Schedule 40 Conduit 90 Degree Elbow

  • Fast #
  • Part #P40C9036U
  • Item #247137
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
PVC
Schedule Class:
40