6 x 6 in. Rigid Galvanized Steel 45 Degree Conduit Elbow
6 x 6 in. Rigid Galvanized Steel 45 Degree Conduit Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow, Straight
- Material:
- Steel, Plastic
- Material Type:
- PVC