6 X 6 TYPE H Galvanized Access DR PRESS On H
6 X 6 TYPE H Galvanized Access DR PRESS On H
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 6 in
- Material:
- Steel
- Type:
- EAD1340