6 X 6 WELDING CURTAIN 14 MIL Orange
6 X 6 WELDING CURTAIN 14 MIL Orange
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty 14 mil vinyl that is hemmed on all four sides
- Grommeted and ready-to-hang (tubing or frame not included)
- Curtain filters out 100 percentage of far and near UV radiation as well as blue light
Specifications
- Brand Model Compatibility:
- Wilson®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 6 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Thickness:
- 14 mil
- Type:
- K36292
- Weight:
- 3.6 lb
- Width:
- 6 ft