6 x 6 x 1 in. Butt Fusion Reducing DR 11 HDPE Tapping Tee for PE3408 Pipe

You last purchased this on
 
Georg Fischer Central Plastics

6 x 6 x 1 in. Butt Fusion Reducing DR 11 HDPE Tapping Tee for PE3408 Pipe

This product requires certification to purchase.
You last purchased this on
 
Georg Fischer Central Plastics

6 x 6 x 1 in. Butt Fusion Reducing DR 11 HDPE Tapping Tee for PE3408 Pipe

  • Fast #
  • Part #PEI11BBTAPTUG
  • Item #1791938
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1598, ASTM D-1599, ASTM D-2513, ASTM D-3261, ASTM F-105
Application:
Gas, Geothermal
Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
1 in
Fitting Sizes:
6 in x 6 in x 1 in
Fitting Type:
Tapped Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11