6 x 6 x 3 in. STD WPB BW Tee Carbon Steel

You last purchased this on
 

6 x 6 x 3 in. STD WPB BW Tee Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

6 x 6 x 3 in. STD WPB BW Tee Carbon Steel

  • Fast #
  • Part #GWTUUM-A
  • Item #7300771
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No