6 x 6 x 4 in. Copper Reducing Tee

Part #CTUUP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

Fitting Size 2: 6 in

Fitting Size 3: 4 in

Fitting Type: Reducing