6 x 4 in. Spigot x Hub Cast Iron Reducing Double Extra Heavy Wye
6 x 4 in. Spigot x Hub Cast Iron Reducing Double Extra Heavy Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Extra Heavy Cast Iron Soil Pipe and Fittings
- Extra Heavy Cast Iron pipe, fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications.
- Extra Heavy Hub and Spigot Pipe and Fittings conform to ASTM A 74.
- 2-way reversible door on rectangular sizes
- Filter door hinges parallel to longest side
- 4-way reversible door on square sizes
- Removable face for easy cleaning and maintenance
- Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
- Concealed mounting holes
- Filter retention tabs
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Spigot
- End Connections:
- Hub x Hub x Hub x Spigot
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in x 4 in
- Fitting Type:
- Reducing, Double, Extra Heavy
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- Weight:
- 39.796 lb
- Width:
- 21 in