6 x 6 x 4 in. Socket x FIPT Reducing Schedule 40 PVC Tee

Part #S402532  |  Item #316141  |  Manufacturer Part #402-532

$ 108.51 EACH
(Pricing is for 6 in x 6 in x 4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM D-1784, ASTM D-2466, ASTM D-2609]

Application: [Irrigation, Lawn Sprinklers]

Clean Bagged: No

Color Finish: White

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: FIPS

End Connections: Socket Weld x FIPS

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 4 in

Fitting Sizes: 6 in x 6 in x 4 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 40