6 x 6 x 4 in. Butt Weld Schedule 40 Standard 316L Stainless Steel Reducing Tee

You last purchased this on
 

6 x 6 x 4 in. Butt Weld Schedule 40 Standard 316L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

6 x 6 x 4 in. Butt Weld Schedule 40 Standard 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS46LWTUUP
  • Item #3266718
  • Manufacturer Part #04606-9664
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-403, ASME SA-403M
ASTM:
ASTM A-312, ASTM A-403
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Reducing, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
40, Standard