6 x 6 x 4 x 4 in. Hub ABS DWV Double Wye
6 x 6 x 4 x 4 in. Hub ABS DWV Double Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Made in the USA
- Socket Weld, 1500 Class, Stop Globe, Inclined, Bonnetless (Non Rotating Stem), F316 Body, Wedge/Disc Surface: Stellite 6 , Seat Surface: Stellite 6 , Stem: 316/316L
- Meets ASTM standard D2661 and D 3311
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in x 4 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- ABS, ABS DWV
- Maximum Temperature:
- 160
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40