6 x 5 in. No Hub Cast Iron Reducing Wye

You last purchased this on
 

6 x 5 in. No Hub Cast Iron Reducing Wye

This product requires certification to purchase.
You last purchased this on
 

6 x 5 in. No Hub Cast Iron Reducing Wye

  • Fast #
  • Part #NHYUUS
  • Item #15973
  • Manufacturer Part #NH 00020 3600
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content, not intended for pressure use
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Made in the USA
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
45 DD
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
5 in
Fitting Sizes:
6 in x 6 in x 5 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
NH 20
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
Temperature Range:
32 to 212 Deg F
Weight:
17.553 lb
Width:
12 in