6 x 6 x 5 in. Butt Weld 1506# Standard Reducing Domestic Carbon Steel Tee

You last purchased this on
 

6 x 6 x 5 in. Butt Weld 1506# Standard Reducing Domestic Carbon Steel Tee

This product requires certification to purchase.
You last purchased this on
 

6 x 6 x 5 in. Butt Weld 1506# Standard Reducing Domestic Carbon Steel Tee

  • Fast #
  • Part #DWTUUS
  • Item #49983
  • Manufacturer Part #052060050
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234
Clean Bagged:
No
Diameter - Inside 1:
6-3/50 in
Diameter - Outside:
6-31/50 in
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
5 in
Fitting Sizes:
6 in x 6 in x 5 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
1506#
Schedule Class:
Standard
Temperature Range:
-20 to 650 Deg F
UL Listed:
No
Wall Thickness:
0.28 in
Weight:
32 lb