6 X 6 X 5 Wrot Copper X Copper X Copper Tee

Part #CTUUS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 5 in

Fitting Sizes: 6 in x 6 in x 5 in

Fitting Type: Reducing

Material: Wrot Copper