6 X 6 X 6 800 Wye

Part #SHMYS30UUU  |  Manufacturer Part #800666

Call for Pricing EACH

Type:

M800UUU
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Duct Shape: Round

Gauge: 30

Inside Diameter: 6 in

Inside Diameter 2: 6 in

Inside Diameter 3: 6 in

Material: Galvanized Steel

Type: M800UUU