6 x 3/4 in. Kit
6 x 3/4 in. Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Kit
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit
- Strength Rating:
- 150
- Thickness:
- 3/4 in