6 X 8 F/GLS WELDING BLKT Black
6 X 8 F/GLS WELDING BLKT Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hemmed edges with grommets at each corner
- Blanket has a working temperature of 1,000° F
- 24 oz Vermiculite coated fiberglass
Specifications
- ANSI:
- ANSI FM-4950
- Brand Model Compatibility:
- Wilson®
- Coating:
- Vermiculite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 6 ft
- Material:
- Fiberglass
- Maximum Temperature:
- 1000
- Type:
- K36318
- Weight:
- 9 lb
- Width:
- 8 ft