60 ft. Type K Soft Copper Tube

KSOFT60

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Coating
Copper
Copper Tubing Temper
Soft
FM Approved
No
Length
60 ft
Material
Copper
Material Type
Type K
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Outside Diameter
3/8 in
Pipe Tubing Size
1/4 in
Wall Thickness
0.035 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday