60 Grit Sand Screen

PAD5020010

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coated on both sides for reversible use
  • For wet or dry use
  • Open-weave mesh design is nonloading
  • Perfect for sanding dull and scuffed wood floors

SPECIFICATIONS

Diameter
20 in
Length
60 in
Tool Type
Sandpaper
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday