60 in. Cement Lined Reinforced Concrete Pipe
60 in. Cement Lined Reinforced Concrete Pipe
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Gets stronger over time
- Has over 100 years life expectancy
- RCP is the strongest pipe
- RCP has minimum reliance on installation for load support
- Suitable for LEED and sustainability design
- Offers the best long term value
- Non-flammable
- Requires little or no maintenance
- Can be designed and plant tested to meet any load requirements and RCP joints are easily assembled
- Relies on 85% of pipe strength and only 15% on soil cover for structural integrity
Documents
Specifications
- ASTM:
- ASTM C-76
- Concrete Pipe Class:
- Class III
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Length:
- 8 ft
- Material:
- Concrete
- Pipe Lining:
- Cement
- PipeTubing Size:
- 60 in
- Wall Thickness:
- 6-3/4 in