60 in. Corrugated Metal Band
60 in. Corrugated Metal Band
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 60 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel, Metal
- PipeTubing Size:
- 24 in