60 in. Schedule 40 Galvanized Coated Threaded Carbon Steel Pipe

GN60

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Material: carbon steel

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
60 in
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday