60 Series 1/2 in. 316 Stainless Steel FNPT Ball Valve

SSS63TF8

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Stainless Steel stem

SPECIFICATIONS

Collection
60 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Stainless Steel
Material Type
316
Maximum Pressure
100 psi
Maximum Temperature
400
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday