60 x 2 in. Condensate Drain Pan
Part #SHMDP243260 | Item #3349215 | Manufacturer Part #302L326024
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-653
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Gauge: 24
Height: 2 in
Length: 60 in
Material: Galvanized Steel
Size: 32 in x 60 in
Width: 32 in