60 x 38 in. 60 gal 12 mic High-Density Interleaved Liner Roll

IBSS386012

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Innovative “clamshell” box with E-Z identification eliminates confusion
  • Interleaved for easy dispensing
  • Reliable and consistent
  • Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself

SPECIFICATIONS

Capacity
60 gal
Color Finish
Clear
Length
60 in
Material
Resin
Thickness
12 mic
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday